Learn More
Description
- Maintain consistent compression without slipping or restricting mobility
- High porosity, water-resistant
- Lightweight, porous material allows skin to breathe for ultimate comfort
- Adhere to themselves — no clips or fasteners needed
- Available in a wide range of colors and widths
- Length: 5 yd. (4.6m)
Order Info
Assorted color packs include green, pink, purple, red, blue, tan and white.
Specifications
Specifications
| Material | Non-woven Fabric |
| Product Type | Cohesive Flexible Bandage |
| Length (English) | 5 yd. |
| Length (Metric) | 4.6 m |
| Width (Metric) | 2.5 cm |
| Width (English) | 1 in. |
| Dimensions (L x W) | 5 yd. x 1 in. |
| Waterproof | Yes |
| For Use With (Application) | Prevent muscle sprain and injury, bind up after hemostasia by compression, without slipping or restricting mobility |
| Color | Tan |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.