Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Latex-Free Cohesive Flexible Bandages

Catalog No. 22363102 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Assorted
Blue
Green
Purple
Red
Tan
White
Dimensions (L x W):
5 yd. x 1 in.
5 yd. x 1.5 in.
5 yd. x 2 in.
5 yd. x 3 in.
5 yd. x 4 in.
19 product options available for selection
Product selection table with 19 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W)
22-363-102 Purple 5 yd. x 1 in.
22-363-103 Assorted 5 yd. x 1 in.
22-363-127 White 5 yd. x 2 in.
22-363-122 Tan 5 yd. x 2 in.
22-363-111 Tan 5 yd. x 1.5 in.
22-363-114 Assorted 5 yd. x 1.5 in.
22-363-112 Blue 5 yd. x 1.5 in.
22-363-100 Tan 5 yd. x 1 in.
22-363-125 Assorted 5 yd. x 2 in.
22-363-116 White 5 yd. x 1.5 in.
22-363-137 Assorted 5 yd. x 3 in.
22-363-101 Blue 5 yd. x 1 in.
22-363-118 Green 5 yd. x 1.5 in.
22-363-107 Green 5 yd. x 1 in.
22-363-128 Red 5 yd. x 2 in.
22-363-123 Blue 5 yd. x 2 in.
22-363-105 White 5 yd. x 1 in.
22-363-117 Red 5 yd. x 1.5 in.
22-363-147 Assorted 5 yd. x 4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 19 options available.
19 options
This item is not returnable. View return policy
Catalog No. 22-363-102
This item is not returnable. View return policy

Free of natural rubber proteins and allergens.

  • Maintain consistent compression without slipping or restricting mobility
  • High porosity; water-resistant
  • Lightweight, porous material allows skin to breathe for ultimate comfort
  • Adhere to themselves — no clips or fasteners needed
  • Available in a wide range of colors and widths
  • Length: 5 yd. (4.6m)

Order Info

Assorted color packs include green, pink, purple, red, blue, tan and white.

Specifications

Material Non-woven Fabric
Product Type Cohesive Flexible Bandage
Length (English) 5 yd.
Length (Metric) 4.6 m
Width (Metric) 2.5 cm
Width (English) 1 in.
Dimensions (L x W) 5 yd. x 1 in.
Waterproof Yes
For Use With (Application) Prevent muscle sprain and injury, bind up after hemostasia by compression, without slipping or restricting mobility
Color Purple
Adhesive Self Adhesive
Latex Free Yes
Certifications/Compliance CE
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.