Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keystone Safety Heavyweight Hairnets
SDP

Catalog No. 19812908
Change view
Click to view available options
Diameter (English):
18 in.
21 in.
24 in.
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English)
19-812-908 18 in.
19-812-907 24 in.
19-061-443 24 in.
19-061-442 24 in.
19-060-251 18 in.
19-055-305 21 in.
19-147-585 21 in.
19-060-254 21 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Catalog No. 19-812-908 Supplier Keystone Safety Supplier No. 109HP18BLUEBX
This item is not returnable. View return policy

Hairnets are constructed of nylon and feature a honeycomb style. Available in a variety of sizes and colors.

  • Heavyweight hairnets
  • Honeycomb nylon
  • Choose from 18 in., 21 in., 24 in. diameter
  • Available in blue, black, brown, or white

Specifications

Disposable Single-use
Model 109HPI
Diameter (English) 18 in.
Construction Heavyweight
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.