Learn More
Cenmed™ Latex-free Tourniquets

Description
- Completely latex-free
- Material: Nitrile rubber
- Thickness: 6.35mm (0.25 in.)
Specifications
Specifications
| Color | Green |
| Latex Free | Yes |
| Material | Nitrile Rubber |
| Product Type | Tourniquet |
| Thickness (English) | 0.025 in. |
| Dimensions (L x W) | 18 x 1 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.