Learn More
Description
- Horziontal laminar airflow pattern
- EverSafe automatic safety controller
- Saf-T-Zone filtration system that allows for filter replacement while the hood is running and providing maximum containment
- Permanent safety HEPA filter
- Dark Blue base for contrast in powder clean up
- Waste port to attach Waste bag for disposal of packaging or gloves
Specifications
Specifications
| Product Type | Filtered Hood |
| Filter Type | Redundant HEPA and Bonded Carbon |
| Material | Thermally Fused Polypropylene |
| Amperage | 4.2 A |
| Certifications/Compliance | UL, CSA, CE |
| Depth (English) | 30 in. |
| Depth (English) Interior | 22.8 in. |
| Depth (Metric) | 762 mm |
| Depth (Metric) Interior | 579 mm |
| Dimensions (D x W x H) | 579 x 1194 x 635 mm (22.8 x 47 x 25 in.) |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
