Learn More
O&M Halyard Lavender Nitrile Exam Glove
Description
- Higher count per box saves space and waste
- For low exposure to fluids or chemicals
- Powder-free and natural rubber latex-free
- Textured fingertips
- Ambidextrous
- Non-sterile
- Length: 9.5 in.
Specifications
Specifications
| Applications | Healthcare |
| Color | Lavender |
| Disposable | Single-use |
| Exterior Finish | Fingertip Textured |
| Finger Thickness (English) | 2.8 mil |
| Finger Thickness (Metric) | 0.07 mm |
| Latex Free | Yes |
| Material | Nitrile |
| Palm Thickness (English) | 2.0 mil |
| Palm Thickness (Metric) | 0.05 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.