Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Halyard Health Lavender Nitrile™ Gloves

Catalog No. 23500125
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
23-500-125 Large
23-500-122 X-Small
23-500-123 Small
23-500-124 Medium
23-500-126 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 23-500-125 Supplier Halyard Health Supplier No. 52819H
This item is not returnable. View return policy

Thinner, lighter, and more economical than standard nitrile gloves, retaining protective properties

  • Powder-free
  • Ambidextrous
  • Beaded cuffs
  • Non-sterile
  • Textured fingertips
  • Higher count per box saving space and waste
  • Palm Gauge thickness 2.8mil

Certifications

510K approved for medical use

Specifications

Chlorinated Yes
AQL 1
Color Lavender
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (English) 3.5 mil
Finger Thickness (Metric) 0.07 mm
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Palm Thickness (English) 2.8 mil
Palm Thickness (Metric) 0.05 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size Large
Sterility Non-sterile
FDA 510 (k) Yes
Finger Style Textured
Glove Cuff Style Beaded/Rolled
Model 52819H
Quantity 250/Box
Tensile Strength 24
Length (English) 9.5 in.
Length (Metric) 24.13 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.