Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell Lavender™ Nitrile Gloves

Catalog No. 19150204 Shop All Ansell Products
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-150-204 X-Large
19-150-200 X-Small
19-150-201 Small
19-150-202 Medium
19-150-203 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 19-150-204 Supplier Ansell Supplier No. 52820

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Lavender nitrile gloves feature enhanced dexterity with textured fingertips and are suited for a wide variety of tasks.

  • Lavender Nitrile - 9.5 in. length
  • Powder free
  • Ambidextrous
  • Beaded cuffs
  • Non-sterile
  • Textured fingertips
  • Easy glove dispensing
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM D5151
Chemotherapeutic Rated No
Applications Healthcare, Laboratory
AQL 1.5
Color Purple
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 2.8 mil
Finger Thickness (Metric) 0.07 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 2 mil
Palm Thickness (Metric) 0.05 mm
Powdered Powder Free
Size X-Large
Thickness (English) 2.8 mil
Thickness (Metric) 0.07 mm
FDA 510 (k) Yes
Model 52820
Tensile Strength 24 MPa
Length (English) 9.5 in.
Length (Metric) 24.13 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.