Learn More
Description
- Extra-thirsty, formable socks hug corners and walls, surround higher-volume machine leaks and contain spills to keep workers safe
- Cellulose filler is highly absorbent for big leaks and spills; super absorbency means that you replace them less often
- Stitch-bonded, polypropylene skin resists bursting; reduces dust and holds in liquid, even when saturated
- Absorbs most common industrial liquids - oils, water, solvents, coolants and more; not recommended for acids, bases or other corrosive liquids
- 85% recycled cellulose filler is ideal when green products are desired
- Wringable for reclaiming up to 65% of absorbed liquid
- Can be incinerated after use to reduce waste or for fuels blending
Specifications
Specifications
| Color | Gray |
| Capacity (English) | 2 gal. |
| Material | Polypropylene |
| Type | Absorbent |
| Packaging Quantity | 12/Box |
| Length (English) | 7 ft. |
| Diameter (English) | 3.25 in. |
| Composition | 85% Mixture of Pre- and Post-Consumer Recycled Cellulose Filler |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
