Learn More
Laxco™ Handheld Digital Refractometer
Laxco™ Handheld Digital Refractometers are portable, reliable and accurate. Insure the correct alcohol concentration, every time
$718.00
Specifications
Type | Refractometer |
---|---|
Sample Volume | >0.2 mL |
Calibration | Distilled Water |
Display | LCD |
Scale Type | Linear |
Catalog Number | Mfr. No. | Accuracy | Scale Range | For Use With (Application) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Accuracy | Scale Range | For Use With (Application) | Price | Quantity & Availability | |||
RHDP402
|
Laxco™
RHDP402 |
Brix % Wort (sg): 0.1%; D20/20: 0.1 | 0.0 to 50.0 Brix, 1.000 to 1.130 D20/20 | Beer |
Each for $718.00
|
|
RHDP403
|
Laxco™
RHDP403 |
Alcohol Percentage: 1%; Refective Index ±0.0003nD | 0.0 to 73.0 Alcohol Percentage, 0.0 to 50.0 Brix | Wine |
Each for $718.00
|
|
Description
Laxco™ Digital handheld Refractometers are easy to operate and designed to fit into the palm of your hands. The compact design allows them to be taken anywhere with IP65 ingress protection water and dust. Each unit is inspected in the United States by a factory qualified technician under a ridged quality control process to insure its accuracy, and performance.
KEY FEATURES:
- Compact, lightweight design for easy portability
- Automatic Temperature Compensation to prevent inaccurate readings due to temperature fulgurations.
- Stainless steel prism well for great protection and easy cleaning
- Easily switch between C° and F° readings
- IP65 rating for protection against water and dust
- 589.3nm LED for easy readings in any low light situation, and increased accuracy
- Powered by a single AAA battery
- Battery-saving mode automatically powers unit off after 1 minute of inactivity
- Requires 4 to 5 drops sample size for micro-volume detection
- AFM technology measures the sample 15 times and displays the mean value
- Large digital display allows for easy-to-read measured values, temperature, and battery life
- Removable grip for easy cleaning
- Hanging strap to prevent accidental drops
- Single button calibration with distilled water
- 4 rubber feet allow for the unit to sit firmly and securely on most surfaces without causing scratches to the unit or surface
- 2 year warranty
Specifications
Refractometer | |
Distilled Water | |
Linear | |
LED | |
IP65 | |
0.2 lb. | |
25 x 58 x 121 mm | |
121 mm | |
25 mm | |
58 mm | |
0°C to 40°C | |
1xAAA Battery |
>0.2 mL | |
LCD | |
2 sec. | |
Digital refractometer, Rubber grip, prism cover, calibration fluid, hard shell case, battery, Applicator, Manual | |
1 | |
90 g | |
0.98 in. | |
4.76 in. | |
2.28 in. | |
Yes | |
0.1°C |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.