Learn More
Description
Includes
Single, 365nm LED Module
Laxco™ Wavelength specific LED modules are to be used with Laxco’s ILED-30 Series illuminators and MZS32 & MZS33 Series Microscopes. Each unit is inspected in the United States by a factory qualified technician under a ridged quality control process to insure performance.
KEY FEATURES:
- Wavelength specific LED modules
- 2-Year warranty
Warranty
2 years
Specifications
Specifications
| Type | LED Module |
| Bulb Type | LED |
| For Use With (Application) | Stereo Microscopy; Fluorescence Stereo Microscopy; Industrial Applications; Quality Control Applications |
| For Use With (Equipment) | AMPS-ILED-31; MZS32 Series Stereo Microscopes; MZS33 Series Stereo Microscopes |
| Includes | Single, 365nm LED Module |
| Lamp Life | 50,000 Hours |
| Lighting Type | LED |
| Warranty | 5 years optical and mechanical, 1 year electrical from date of purchase |
| Wattage | 3 w |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
