Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Layout Table
SCI_ED

Catalog No. S47406 Shop All Diversified Spaces Products
Change view
Click to view available options
Width (Metric):
91.4 cm
121.9 cm
152.4 cm
Height (Metric):
68.5 cm
76.2 cm
With Casters:
No
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (Metric) Height (Metric) With Casters
S47406 121.9 cm 76.2 cm No
S47291 152.4 cm 68.5 cm No
S47289 91.4 cm 68.5 cm No
S47407 152.4 cm 76.2 cm No
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S47406 Supplier Diversified Spaces™ Supplier No. MCT200P48

Provides sturdy maple base to work on projects.

  • 1.25 in. almond colored plastic laminate
  • Constructed of solid maple and maple veneers
  • Natural with chemical resistant UV finish
  • Unit with 36 in. width has one grommet hole and 48 in. and 60 in. width units have two grommet holes

Compliance

SEFA

Specifications

Product Type Layout Table
Color Maple
Top Style Almond-colored Plastic Laminate
Height (English) 30 in.
With Casters No
Depth (English) 30 in.
Finish Natural with chemical resistant UV
Height (Metric) 76.2 cm
Depth (Metric) 76.2 cm
Width (English) 48 in.
Width (Metric) 121.9 cm
Warranty Limited Lifetime
Certifications/Compliance MAS Certified Green
Material Maple
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.