Learn More
Description
- 1.25 in. almond colored plastic laminate
- Constructed of solid maple and maple veneers
- Natural with chemical resistant UV finish
- Unit with 36 in. width has one grommet hole and 48 in. and 60 in. width units have two grommet holes
Compliance
SEFA
Specifications
Specifications
| Product Type | Layout Table |
| Color | Maple |
| Top Style | Almond-colored Plastic Laminate |
| Height (English) | 30 in. |
| Height (Metric) | 76.2 cm |
| Depth (Metric) | 76.2 cm |
| Width (Metric) | 152.4 cm |
| Certifications/Compliance | MAS Certified Green |
| Warranty | Limited Lifetime |
| Finish | Natural with chemical resistant UV |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
