Learn More
Description
Includes
Carrying case, seven prepared slides, AC adapter (universal 110 to 240V with multi-plugs for virtual worldwide usage)
Provides high magnification from 40X up to 400X (up to 1600X with digital zoom). Ideal for examining specimen slides of yeasts and molds, cultures, plant and animal parts, fibers, and bacteria. You can also observe thin, small objects such as coins, stamps, PC boards, insects and other objects at the lower powers. The LCD Digital Microscope does not use eyepieces that are used in traditional microscopes. Rather, specimens are viewed on the LCD screen. User can also take snapshots or short videos with the built-in digital camera.
- 3.5 in. TFT touch screen panel is rotatable, 180° horizontally
- Built-in digital camera: 2 MP CMOS sensor
- Image capture capability includes snapshots and video
- Quadruple nosepiece with 4X/10X/20X/40X objective lenses
- 4X digital zoom
- 1GB internal memory
- SD card slot; uses optional SD cards up to 4GB
- Mechanical stage: 3.5 × 3.5 in. (88 × 88mm)
- Dual focus, coarse and fine
- Top and bottom adjustable LED illumination
- Filter wheel with three-position diaphragm
- USB 2.0 cable, used to upload images to a computer
- 6V (four AA batteries, not included) battery pack for field use
Warranty
Two-year limited, materials and workmanship
Specifications
Specifications
| Axis Type | Coarse focus with fine focus knobs |
| Design Type | Mechanical |
| Camera Type | 5MP CMOS |
| Display Type | LCD |
| Lighting Type | LED |
| Magnification Power | 4X, 10X, 20X, 40X |
| Objective Types | Achromatic |
| For Use With (Application) | Examining small objects such as coins, stamps and insects, as well as viewing specimen slides at low and high powers |
| Includes | 7 Prepared slides, touch pen, soft carrying case, dust cover |
| Nosepiece | 4-position with click stop |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
