Learn More
Description
LCR membrane is an unsupported, hydrophilic PTFE membrane compatible with all commonly used HPLC solvents. The membrane undergoes a special treatment process to remove any residual extractabes, ensuring that it will not add anything to your HPLC solvents, providing clearer analysis results.
Features & Benefits:
- Hydrophilic membrane can be used to filter aqueous fluids without prior wetting
- Ultraclean membrane will not add extractables to your samples or solvents
Applications:
HPLC Mobile Phase Filtration; Clarifying Acids, Bases and Dilute Protein Solutions; Isolating RNA
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Bubble Point | 9 to 13.2 psi |
| Color | White |
| Filter Type | Screen Filter |
| Material | Polycarbonate |
| Pore Size | 0.45 μm |
| Sterility | Non-sterile |
| Flow Rate | 60 mL/min x cm2 |
| For Use With (Application) | Clarification of acids, bases, and cryogenic fluids; Clarification of propellants; Analysis of hydraulic fluids; RNA isolation; Clarification of aqueous or organic solutions prior to chromatographic analysis |
| Hydrophobicity | Hydrophilic |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.