Learn More
Thermo Scientific™ LDPE Foam-lined Polypropylene Caps for Bulk Separates
Shop All Thermo Scientific Products

Description
Thermo Scientific™ LDPE Foam-lined Polypropylene White Caps are for general-purpose HDPE bulk separate containers. The same high quality caps used on our Thermo Scientific certified HDPE environmental sample containers. Bottles sold separately (013-series and 012-series). Unprocessed and uncertified.
- LDPE foam-lined white polypropylene cap
- Bottles sold separately: 013-series and 012-series
- Recommended for general purpose sampling where cleaning and certification is not required, or ready for your own cleaning and certification procedures
- Economically bulk packed
Includes: Cap only
Specifications
Specifications
| Certification Parameters | None |
| Color | White |
| Description | White PP Cap |
| Material | Polypropylene |
| No. per Case | 500 |
| Septa | N/A |
| Level | Unprocessed |
| Liner Material | LDPE Foam |
| Neck Finish | 38-400 |
| Shape | Round |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.