Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ LDPE Foam-lined Polypropylene Caps for Bulk Separates
GREENER_CHOICE

Catalog No. 05712222 Shop All Thermo Scientific Products
Change view
Click to view available options
Neck Finish:
24-410
38-400
48-400
53-400
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Neck Finish
05-712-222 24-410
05-712-217 38-400
05-712-219 48-400
05-712-215 53-400
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 05-712-222 Supplier Thermo Scientific™ Supplier No. 0672410WBP
  • $241.50
    $135.65 / Case of 250

    Save $105.85

    44% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Use these LDPE foam-lined caps are for general-purpose HDPE bulk separate containers.

Thermo Scientific™ LDPE Foam-lined Polypropylene White Caps are for general-purpose HDPE bulk separate containers. The same high quality caps used on our Thermo Scientific certified HDPE environmental sample containers. Bottles sold separately (013-series and 012-series). Unprocessed and uncertified.

  • LDPE foam-lined white polypropylene cap
  • Bottles sold separately: 013-series and 012-series
  • Recommended for general purpose sampling where cleaning and certification is not required, or ready for your own cleaning and certification procedures
  • Economically bulk packed

Includes: Cap only

TRUSTED_SUSTAINABILITY

Specifications

Certification Parameters None
Color White
Description White PP Cap
Material Polypropylene
No. per Case 250
Septa N/A
Level Unprocessed
Liner Material LDPE Foam
Neck Finish 24-410
Shape Round
Certifications/Compliance Manufactured under an ISO certified quality management system.
Product Type Closure
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.