Learn More
Description
- These bottles are made of translucent and low density polyethylene (LDPE).
- The distinguishing feature of these bottles is the built-in delivery tube which makes it a one-piece wash bottle.
- Graduated on the outer surface to reflect an approximate volume of solution filled or dispensed.
Specifications
Specifications
| Capacity (Metric) | 750 mL |
| Capacity (English) | 25 oz. |
| Color | Translucent |
| Material | LDPE |
| Sterility | Non-sterile |
| Closure Included | Yes |
| Disposable | Reusable |
| Graduated | Yes |
| Mouth | Threaded |
| Shape | Round |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

