Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ LDPE Unitary Wash Bottles
SDPSCI_ED

Catalog No. S99407 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
750 mL
1000 mL
Color:
Red
Translucent
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Color
S99407 125 mL Translucent
S99408 250 mL Translucent
S99409 500 mL Translucent
S43680 500 mL Red
S01794 1000 mL Translucent
S01795 750 mL Translucent
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. S99407 Supplier United Scientific™ Supplier No. 36607
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

LDPE Unitary Wash Bottles feature built-in delivery tube for one-piece wash bottle.

These bottles are made of translucent and low density polyethylene.

  • The distinguishing feature of these bottles is the built-in delivery tube which makes it a one-piece wash bottle.
  • Include raised graduations on the outer surface to reflect an approximate volume of solution filled or dispensed.

Specifications

Capacity 125 mL (4.22 oz.)
Capacity (Metric) 125 mL
Color Translucent
For Use With (Application) Filling and dispensing volumes of solution
Material LDPE
Quantity 12 Pk.
Sterility Non-sterile
Graduations 25 mL
Closure Included Yes
Graduated Yes
Mouth Threaded
Chemical Label Blank
Through the Closure Dispensing No
Autoclavable Not Autoclavable
Capacity (English) 4.22 oz.
Shape Round
Disposable Reusable
Product Type Wash Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.