Learn More
Invitrogen™ LDS 751
Description
LDS 751 is a cell-permeant nucleic acid stain that has a peak excitation at ∼543 nm on dsDNA and is particular useful in multicolor analyses due to its long wavelength emission maximum (∼712 nm). Binding of LDS 751 to dsDNA results in a ∼20-fold fluorescence enhancement.
Specifications
Specifications
| Content And Storage | Contains 1 vial of LDS 751 (10 mg). Store at room temperature and protect from light. |
| Excitation Wavelength Range | 543⁄712 |
| Dye Type | LDS 751 |
| For Use With (Equipment) | Flow Cytometer |
| Quantity | 10 mg |
| Detection Method | Fluorescence |
| Form | Solid |
| Shipping Condition | Room Temperature |
| Product Type | Nucleic Acid Stain |
| Sub Cellular Localization | Nucleic Acids, Nucleus |
For Research Use Only. Not for use in diagnostic procedures.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.