Learn More
Description
- Quality grain cowhide leather
- Double shirred elastic wrist
- Bound hem
- Straight thumb
- Gunn cut
Specifications
Specifications
| Cuff Material | Elastic |
| Color | Natural |
| Hand | Specific |
| Latex Free | Yes |
| Material | Grain Cowhide Leather |
| Product Type | Driver Gloves |
| Size | Medium |
| Style | Gunn |
| Glove Cuff Color | Green |
| Glove Cuff Style | Open |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.