Learn More
Description
Lecithin (aka phosphatidylcholine) is the major structural component of cellular membranes and serves as a reservoir for several lipid messengers. It is the source of the bioactive lipids: lysophosphatidylcholine, phosphatidic acid, diacylglycerol, lysophosphatidylcholine, platelet activating factor and arachidonic acid.
Specifications
Specifications
| Quantity | 25 g |
| Percent Purity | ≥90% |
| Grade | Water Dispersible |
| Physical Form | Solid |
Safety and Handling
| Recommended Storage | Store at -20°C. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.