Learn More
Description
- Plastic 6 in. flashlight.
- Long-lasting LED illumination.
- Includes lanyard and (2) AA Batteries.
- Assorted colors.
Specifications
Specifications
| Light Source | LED |
| Weight (English) | 0.25 lb. |
| Weight (Metric) | 4 oz. |
| Battery Type | AA |
| Color | Assorted |
| For Use With (Application) | LED Illumination |
| Includes | Lanyard, AA Batteries (2) |
| Length (English) | 6 in. |
| Length (Metric) | 152.4 mm |
| Material | Plastic |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

