Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ABS Left-Hinged Premier Pharmacy/Vaccine Built-in Undercounter Refrigerator
GREENER_CHOICESDP

Catalog No. 22651529 Shop All Nor-Lake Scientific Products
Change view
Click to view available options
Capacity (Metric):
127 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
22-651-529 127 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-651-529 Supplier ABS Supplier No. PHABTHCUCBI0404SSLH
Add to Cart
Add to Cart
This item is not returnable. View return policy

Enjoy the compact design and professional cooling power of ABS built-in undercounter refrigerators. These units are designed specifically for pharmacies and medical settings.

Experience a range of innovative features to enhance your work.

  • Microprocessor temperature control
  • Array of temperature alarms
  • Keyed door locks
  • Probe access
  • Natural hydrocarbon refrigerants

Built-in units are designed with front ventilation systems, allowing easy installation into a bench or countertop. All units run on natural, hydrocarbon refrigerant for environmental health and energy efficiency. Note: Some models are available with ADA compliance.

Specifications

Type Refrigerator
Capacity (English) 4.5 cu. ft.
Capacity (Metric) 127 L
Temperature Range 2°C to 8°C
Door Style Solid Swing, Left-Hinged
No. of Doors 1
Shelves 3
Cabinet Material Stainless Steel
Exterior Finish Stainless Steel
Certifications/Compliance cULus, ENERGYSTAR
Style Undercounter
Monitoring Options Alarms, Remote Alarm Contacts
Compressor H-drive
Plug Type NEMA 5-15
Voltage 115 V
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.