Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ Lens Cleaning Towelette Dispenser

Catalog No. 19036790 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
No. per Pack:
100/Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. per Pack
19-036-790 100/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-036-790 Supplier PIP™ Supplier No. 252LCT100
  • $323.00
    $256.65 / Case of 10

    Save $66.35

    21% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

PIP™ Lens Cleaning Towelette Dispenser is ideal for industrial, office or lab environments.

  • Pre-moistened towelettes
  • For plastic, glass or polycarbonate lenses
  • Ideal for safety glasses, goggles or faceshields
  • Anti-Fog, Anti-Static, Anti-Streaking formula
  • Dispenser can also be easily mounted on walls
  • 100 Towelettes per dispenser
  • Individually foil packaged
  • Silicone free

Specifications

Height (English) 8.5 in.
Width (English) 5.4 in.
Description Anti-fog, Anti-static, Anti-streak formula
Product Type Cleaning Wipe
No. per Pack 100/Pk.
Size Universal
Disposable Reusable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.