Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Lens Holder
SCI_ED

Catalog No. S27714 Shop All Eisco Products
Change view
Click to view available options
0.75 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S27714 0.75 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S27714 Supplier Eisco™ Supplier No. PH0550E
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For use with lenses or mirrors that are 50 mm in diameter

  • Comprised of a metal holder with grooved sides
  • Free standing wooden base for bench or tabletop use
  • Width: 2.25 in.

Specifications

Product Type Lens Holder
Description Matte Black Finish
Material Metal
For Use With (Application) 50 mm Lenses or Mirrors
Height (English) 3.5 in.
Thickness 0.75 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.