Learn More
Description
- Enrichment directly from whole blood
- Simplified filling through porous barrier
- Rapid separation in 15 minutes at room temperature
- Removal of erythrocytes and granulocytes
- No recontamination with erythrocytes
-
Service Plan
No
Specifications
Specifications
| Capacity (Metric) | 12 mL |
| Material | Polypropylene |
| For Use With | Separation of lymphocytes and mononuclear cells from peripheral blood and bone marrow |
| Includes | Porous barrier |
| Sterility | Sterile |
| Bottom Shape | Round |
| Closure Type | Not Included |
| Graduated | Yes |
| Product Type | Centrifuge Tube |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
