Learn More
Keystone Safety Level III Polyethylene Isolation Gown

Description
- Impervious protection against the highest level of fluid
- Compliant with Title 21 FDA regulations
- Produced in an ISO 9001 Certified Factory
- 100% Latex Free
Specifications
Specifications
| Width (English) | 40 in. |
| For Use With (Application) | Healthcare, Food Manufacturing, Industrial |
| Length (English) | 47 in. |
| Gender | Unisex |
| No. of Pockets | None |
| Product Type | General Purpose Gown |
| Size | Universal |
| Material | Polyethylene |
| Color | Blue |
| Closure Type | Ties |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.