Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

LevGo smartBoats™ Disposable Eco Friendly Paper Weighing Boats

Catalog No. 18001025
Change view
Click to view available options
Color:
Brown
White
Dimensions (L x W x H):
1.375 x 1.375 x 0.625 in.
1.875 x 1.875 x 0.5625 in.
3.75 x 3.75 x 1 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W x H)
18-001-025 Brown 1.875 x 1.875 x 0.5625 in.
18-001-024 Brown 1.375 x 1.375 x 0.625 in.
18-001-026 White 1.375 x 1.375 x 0.625 in.
18-001-027 White 1.875 x 1.875 x 0.5625 in.
18-001-028 White 3.75 x 3.75 x 1 in.
18-001-150 Brown 3.75 x 3.75 x 1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 18-001-025 Supplier LevGo Supplier No. 20202
Add to Cart
Edge
Add to Cart

An eco friendly alternative to plastic weighing boats that are easier to work with than weighing paper

  • Eco Friendly
  • Available in brown and white
  • Withstands heat to 210°C
  • Biodegradable

Specifications

Capacity (English) 1 oz.
Certifications/Compliance Food Grade, FSC Certified Paper
Description Brown paper
Autoclavable Not Autoclavable
Bottom Shape Flat
Capacity (Metric) 30 mL
Color Brown
Disposable Single-use
Material Grease-proof Paper
Shape Square
Sterility Non-sterile
Surface Treatment Non-treated
Type Weighing Boat
For Use With (Application) For most laboratory weighing and sampling applications in place of plastic boats or glassine sheets
No. per Case 5000/Cs.
No. per Pack 500/Pk.
Size Medium
Temperature Range (English) −112 to 390°F
Temperature Range (Metric) −80 to 200°C
Dimensions (L x W x H) 1.875 x 1.875 x 0.5625 in.
Length (English) 1 7/8 in.
Length (Metric) 4.5 cm
Width (English) 1 7/8 in.
Width (Metric) 4.5 cm
Height (Metric) 1.5 cm
Height (English) 9/16 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.