Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

LevGo smartPicks™ Toothpick Inoculation Pick, USA Made

Catalog No. 18001036
Change view
Click to view available options
Length (Metric):
32.5 mm
6.4 cm
15 cm
Includes:
Needle Point
Semi Point
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Includes
18-001-036 15 cm Semi Point
18-001-031 32.5 mm Needle Point
18-001-033 6.4 cm Needle Point
18-001-034 6.4 cm Semi Point
18-001-035 15 cm Needle Point
18-001-032 32.5 mm Semi Point
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 18-001-036 Supplier LevGo Supplier No. 18600SP
Add to Cart
Add to Cart
This item is not returnable. View return policy

USA made wooden toothpicks for laboratory colony picking. Smallest one fits 15 mL tube and can be used without breaking; just pick, drop, and close.

  • Available in 3 convenient sizes, 1.28, 2.5 and 6 inch to accommodate various transfer, inoculating and streaking needs.
  • Available in Semi (blunt) or needle point.
  • Made in the USA in an ISO 9001: 2008, ISO 13485 : 2003 & FDA registered facility
  • 100% USA grown White Birch
  • Autoclavable
  • Environmentally Friendly - Naturally Biodegradable
  • smartPicks Mini 1.28 in. Toothpicks eliminate the pick removal step.
    1. Autoclave
    2. Pick your colony
    3. Drop the Mini Pick into your liquid
    4. Close the cap. Done. No pick removal step

Specifications

Disposable Single-use
Sterility Non-sterile
Length (English) 6 in.
Length (Metric) 15 cm
Material 100% USA-Grown White Birch
Size Extra Large
Color Natural
Product Type Inoculation Pick
Includes Semi Point
Quantity 500/Pk.
Autoclavable Autoclavable
For Use With (Application) To accommodate various transfer, inoculating, and streaking needs.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.