Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ LH-4000 Fixed Angle Rotor

Catalog No. 75006475 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity:
4 x 1000 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
75-006-475 4 x 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 75-006-475 Supplier Thermo Scientific™ Supplier No. 75006475
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Work within the parameters of existing protocols with this centrifuge rotor, supporting sample processing applications with capacity ranging from 1.5 to 250mL.

Work within the parameters of existing protocols with the Thermo Scientific™ LH-4000 Fixed Angle Rotor, supporting a diverse array of sample processing applications. Choose from round or DoubleSpin buckets with a wide array of available adapters providing capacity flexibility ranging from 1.5 to 250mL.

Ordering Information:

Order rotor body (75006476) and components to complete assembly. Tube adapters and microplate adapter for DoubleSpin bucket are also ordered separately. Contact your Sales Representative for information.

Compatible with:

Thermo Scientific Cryofuge 5500i centrifuges.

Note:

Only for use in 230V version

TRUSTED_SUSTAINABILITY

Specifications

Description LH-4000 Fixed Angle Rotor
Material Stainless Steel Rotor Body, Aluminum Bucket
Type Swinging Bucket Rotor
Capacity 4 x 1000 mL
Max. RCF 5,346 x g
Max. Speed 4,400 rpm
Radius (Metric) 215 mm
Radius (Metric) Min. 88 mm
For Use With (Equipment) Thermo Scientific Sorvall RC 4 Series, Cryofuge 5500i and Multifuge 4 Large Capacity Centrifuges
Angle 90°
Certifications/Compliance Round buckets (75006477) and DoubleSpin bucket (75006478) are Biocontainment Certified by CAMR, HPA, Porton Down, U.K.
Min. RCF 2,487 x g
Biocontainment Yes
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.