Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Liberty Industries Shoe Brush Model 2001-TB
SDP

Catalog No. 19042139 Shop All Liberty Industries Products
Change view
Click to view available options
Length (English):
20.25 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
19-042-139 20.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-042-139 Supplier Liberty Industries Supplier No. 202240
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

A quick, easy way to remove all types of contamination from most footwear

  • Four motor-driven brushes clean sides, top, and bottom of shoes
  • Floating, weight-loaded top brush fits the contour of the upper shoe surfaces, including shoelaces
  • Rubber bumper guard protects shins
  • Brushes are covered by a removable white polyethylene hood that rests on a cast iron base
  • Support handle helps user maintain balance and houses the control switch
  • Operating instructions printed on large plastic sign attached to handle
  • Powered by enclosed 1/4hp electric gear motor, 120V 60Hz

Order Info

Manufacturer recommends that shoe brush be used in conjuction with a vacuum system (not included).

Specifications

Product Type Shoe Brush
For Use With (Application) To remove all types of contamination from most footwear
For Use With (Equipment) Vacuum system
Includes Four motor-driven brushes, support handle
Length (English) 20.25 in.
Length (Metric) 51 cm
Weight (English) 132 lb.
Weight (Metric) 60 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.