Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ LiChrospher™ 60 RP-select B LiChroCART™ HPLC Cartridge, 250-4

Catalog No. M1507420001 Shop All MilliporeSigma Products
Change view
Click to view available options
Particle Size:
5 μm
10 μm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Particle Size
M1507420001 10 μm
M1508390001 5 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. M1507420001 Supplier MilliporeSigma™ Supplier No. 1507420001
Add to Cart
Add to Cart

Well suited for the separation of neutral, acidic and weak basic compounds. MilliporeSigma LiChrospher™ 60 RP-select B LiChroCART™ HPLC Cartridge, 250-4 features a reliable and versatile traditionally produced spherical silica gel carrier that

TRUSTED_SUSTAINABILITY

Specifications

Carbon Load 11.50%
pH 2 to 7.5
Particle Size 10 μm
Length (Metric) 250 mm
Pore Size 60Å
Surface Area 360 m²/g
Max. Pressure 2175 psi (150 bar) to 2900 psi (200 bar)
Diameter (Metric) 4 mm
Diameter (Metric) Inner 4 mm
Stationary Phase RP-Select B
Packing Material Silica
Phase Reversed Phase
Column Format Cartridge
Column Type LiChroCART™ HPLC Cartridge
Sorbent Silica gel
USP Type L7
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.