Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Lids for FreeZone™ Freeze Dryers
GSA_VASDP

Catalog No. 16108590 Shop All Labconco Corporation Products
Change view
Click to view available options
Material:
Acrylic
Stainless Steel
For Use With (Equipment):
FreeZone 2.5L Freeze Dryers
FreeZone™ 4.5L, 6L, 8L, 12L and 18L Freeze Dryers
FreeZone™ 6L, 12L, and 18L Console Freeze Dryers
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material For Use With (Equipment)
16-108-590 Stainless Steel FreeZone™ 4.5L, 6L, 8L, 12L and 18L Freeze Dryers
16-108-591 Stainless Steel FreeZone 2.5L Freeze Dryers
16-108-592 Acrylic FreeZone™ 6L, 12L, and 18L Console Freeze Dryers
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 16-108-590 Supplier Labconco™ Supplier No. 7207400
Add to Cart
Add to Cart

Replacement lids for FreeZone™ Freeze Dryer collector chambers.

Stainless Steel, 14 in.

  • Stainless steel lid has 14.0 in. diameter with 3 in. diameter hole
  • Optional collector lid for FreeZone™ 4.5L, 6L, 8L, 12L and 18L Freeze Dryers
  • For use with solvents that attack arcylic, like acetonitrile
  • Includes neoprene gasket

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Type Chamber Lid
Material Stainless Steel
For Use With (Equipment) FreeZone™ 4.5L, 6L, 8L, 12L and 18L Freeze Dryers
Includes Neoprene gasket
Diameter (English) 14.0 in.
Height (English) 1.25 in.
Height (Metric) 3.18 cm
Length (English) 14.25 in.
Length (Metric) 36.2 cm
Shipping Weight (English) 7 lb.
Weight (English) 5 lb.
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.