Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Rubbermaid™ Lids for Slim Jim™ Containers

Catalog No. 19813142 Shop All Newell Rubbermaid Inc Products
Change view
Click to view available options
Color:
Beige
Gray
Green
Dimensions (L x W x H):
11.3 x 20.3 x 2.75 in.
20.3 x 11.3 x 2.75 in.
20.5 x 11.3 x 5 in.
Product Type:
Recycling Lid
Swing Top Lid
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W x H) Product Type
19-813-142 Gray 20.5 x 11.3 x 5 in. Swing Top Lid
18-367-002 Green 11.3 x 20.3 x 2.75 in. Recycling Lid
19-076-539 Beige 20.5 x 11.3 x 5 in. Swing Top Lid
19-813-097 Green 20.3 x 11.3 x 2.75 in. Recycling Lid
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-813-142 Supplier Rubbermaid™ Supplier No. FG267360GRAY
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Specifications

Color Gray
Dimensions (L x W x H) 20.5 x 11.3 x 5 in.
Height (Metric) 12.7 cm
Length (Metric) 52 cm
Width (Metric) 28.7 cm
For Use With (Application) For recycling bottles and cans
For Use With (Equipment) For use with Slim Jim container, fits 15 or 23 gal. container size
Width (English) 11.3 in.
Length (English) 20.5 in.
Height (English) 5 in.
Material Plastic
Product Type Swing Top Lid
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.