Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Walter Products™ Life-Size Brain Model (3 part)
SCI_ED

Catalog No. S80968 Shop All Walter Products Products
Change view
Click to view available options
Quantity:
1
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S80968 1
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S80968 Supplier Walter Products™ Supplier No. B104013
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Shows the frontal, parietal, temporal, and occipital lobes; brain stem; and cerebellum; and is used for anatomical study.

  • Model rests on a plastic base that can be removed for further investigation
  • Life-size human brain made exclusively from high quality medical PVC

Specifications

For Use With (Application) Education
Height (Metric) 13 cm
Includes Brain model & stand
Length (Metric) 15 cm
Quantity 1
Weight (Metric) 1 kg
Width (Metric) 19 cm
Product Type Model, Brain 3-part
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.