Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Life Size Dog Skeletal System Model
SCI_ED

Catalog No. S012438 Shop All Eisco Products
Change view
Click to view available options
Material:
Plastisol Polymer
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
S012438 Plastisol Polymer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S012438 Supplier Eisco™ Supplier No. AMCH1066AS
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Adult Dog Skeletal System, Anatomical Model, 12 in. Tall

  • DOG SKELETAL SYSTEM MODEL: Premium skeletal system model of a dog. Both skull and the articulated Caudal vertebrae (tail) are removable
  • ARTICULATED MANDIBLE: Mandible is articulated for more in depth study, and to demonstrate mandible movement
  • INCREDIBLE REALISM: This model features realistic details, textures and bony landmarks - providing an incredible amount of realism for examining the skeletal system of a dog
  • MOUNTED WITH MODEL GUIDE: Skeleton is mounted on a sturdy, plastic base measuring 14.25 in. wide and 9 in. long. Guide, featuring identification of structures of the skeletal model and a detailed view of the skull structures is included at the center of the base
  • DURABLE POLYMER CONSTRUCTION: Made of durable and sturdy plastisol polymer. This washable model is easy to clean and will hold up to years of handling

Premium skeletal system model of a dog. This model features realistic details, textures and bony landmarks - providing an incredible amount of realism for examining the skeletal system of a dog. Both skull and the articulated Caudal vertebrae (tail) are removable. Mandible is articulated for more in depth study, and to demonstrate mandible movement. Skeleton is mounted on a sturdy, plastic base measuring 14.25 in. wide and 9 in. long. Guide, featuring identification of structures of the skeletal model and a detailed view of the skull structures is included at the center of the base. Made of durable and sturdy plastisol polymer. This washable model is easy to clean and will hold up to years of handling.

Specifications

Material Plastisol Polymer
Product Type Canine Skeleton
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.