Learn More
Description
- Bisectable internal and external structures
- Can be removed from rod base
- Includes key card with 25 call-outs
- Base mounted
Specifications
Specifications
| Dimensions (L x W x H) | 7 x 3 x 6 in. |
| For Use With (Application) | Demonstration of internal structures of stomach |
| Includes | key card with 25 call-outs |
| Material | Plastic |
| Mounting | 5 x 5 in. Rod Base |
| Size | Life-Size |
| Product Type | Model, Stomach, Human |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
