Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Walter Products™ Life Size Skeleton Dust Cover
SCI_ED

Catalog No. S13151 Shop All Walter Products Products
Change view
Click to view available options
Length (English):
11 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
S13151 11 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S13151 Supplier Walter Products™ Supplier No. DCA01
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Heavy-duty cover with zipper that covers and protects full-size skeletons, both hanging and pelvic mounted.

  • Heavy-duty
  • Zippered
  • For both hanging and pelvic-mounted skeletons
  • Transparent window

Specifications

Color Gray
For Use With (Application) Cover and protect life-size skeleton
Height (English) 2 in.
Length (English) 11 in.
Material PVC
Weight (English) 1 lb.
Width (English) 7 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.