Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Walter Products™ Life Size Spinal Column Model with Muscles
SCI_ED

Catalog No. s80985 Shop All Walter Products Products
Change view
Click to view available options
Quantity:
1
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S80985 1
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S80985 Supplier Walter Products™ Supplier No. B10209
Only null left
Add to Cart
Add to Cart

This life-size vertebral column includes the sacrum, coccyx, pelvis, and removable femur heads. Complete with the pubic symphysis, this model shows great detail representing the vertebral arteries, spinal nerve branches and intervertebral discs.

  • Full-size human spinal column with construction to demonstrates natural movement
  • Includes occipital plate; cervical, thoracic and lumbar vertebrae; sacrum; coccyx; complete pelvis; and removable femur heads
  • Displays representations of vertebral arteries, spinal nerve branches, and intervertebral discs
  • Left side painted to show the muscle origins (red) and muscle insertions (blue)
  • Comes with hanging stand and identification key card

Specifications

For Use With (Application) Education
Height (Metric) 95 cm
Includes Spinal column & stand
Length (Metric) 23 cm
Material PVC
Quantity 1
Size Life-size
Weight (Metric) 4 kg
Width (Metric) 20 cm
Product Type Model, Spinal Column
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.