Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Applied Biosystems™ TAMRA™ Dye Spectral Calibration Plate, 384-well

Catalog No. 4432296
Encompass_Preferred
Change view
Click to view available options
Quantity:
1 x 384-well plate
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
44-322-96 1 x 384-well plate
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 44-322-96 Supplier Applied Biosystems™ Supplier No. 4432296
Season of Savings
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Used for TAMRA™ spectral calibration of your ViiA™ 7, QuantStudio™ 6 Flex, QuantStudio™ 7 Flex, or QuantStudio™ 12K Flex system with a 384-well block.

These calibration kits are used to maintain your real-time PCR system with 384-well block. They include calibration plates to perform a spectral calibration with FAM™, VIC™, ROX™, SYBR™ Green, TAMRA™, NED™ dyes, plates to perform region-of-interest (ROI) calibration, normalization calibration, and to run an RNase P verification. Calibration and verification should be run at least every six months. Please see your instrument maintenance guide for full instructions on use. The dye formulations for your ViiA™ 7, QuantStudio™ 6 Flex, QuantStudio™ 7 Flex, or QuantStudio™ 12K Flex system will improve results with multiplexing by more accurately representing fluorescent spectra found in your real-time PCR experiments.

  • Calibration and verification should be run at least every six months; see instrument maintenance guide for complete instructions

Order Info

Dry ice shipping; store plates at -15° to -25°C

TRUSTED_SUSTAINABILITY

Specifications

Content And Storage Store Calibration Plates at -15°C to -25°C
Calibrated Dye TAMRA™
For Use With (Equipment) QuantStudio™ 12 K Flex, QuantStudio™ 6 Flex, QuantStudio™ 7, ViiA™ 7 System
Product Line TAMRA
Product Type Dye Spectral Calibration Plate
For Use With (Application) Real Time PCR (qPCR)
Shipping Condition Dry Ice
Quantity 1 x 384-well plate
Calibration Type Spectral Calibration
I cannot open the QuantStudio 3/5 Design & Analysis 2 (DA2) software on my Mac. What are the software requirements for Mac?

To open the software download on your Mac, you will need to adjust your security settings using the following instructions from Apple support:

Safely open apps on your mac

Please note, the software should run on Mac OS 10.10 or later.

How can I get a summary of the calibrations performed on the QuantStudio 6 and 7 Flex Real-Time PCR Systems?

You can get a summary of the calibrations from the QuantStudio Software by going to Instrument > Instrument Console > Manage Instrument > Information > Print Calibration Log.

Do I need to back up my calibration files before I upgrade the software for the ViiA7 Real-Time PCR System?

No, you do not need to back up the calibration files as all of the calibration files are stored on the ViiA7 Real-Time PCR instrument. Once the computer software is properly installed and the computer is connected to the instrument, the calibration information will automatically update in the QuantStudio Software.

Can I still start a run on the ViiA7 Real-Time PCR System if the "Calibration is expired" notification is displayed?

Yes, you can still start a run on the ViiA7 Real-Time PCR System if the expired calibration notice displays. This is just a reminder and you can close it to proceed with the run. Additionally, you can change when you want the notifications to show up and how frequently you want to be notified to calibrate the instrument. To do this, go to the toolbar in the QuantStudio Software and select Instrument > Instrument Console. Select your instrument icon and click on Manager Instrument > Maintenance > Calibration Reminders. From the Calibration reminders Settings page you can update when the calibrations expire, turn expiration reminders on/off, and set when the reminders show up.

For Research Use Only. Not for use in diagnostic procedures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.