Learn More
Description
- Transparent chamber shows the inner workings of a lift pump
- Great for vacuum demonstrations
- Dimensions: 300 × 150 × 200mm
How it works:
- Lowering the handle draws water from the basin into the lower half of the chamber
- Raising the handle lowers the piston, which closes the bottom valve and forces the water into the upper chamber
- Repeat pumping action until the upper half of the chamber overflows out of the spout
Specifications
Specifications
| Includes | Transparent chamber that shows the inner workings of a lift pump |
| Dimensions (L x W x H) | 300 x 150 x 200 mm |
| Pump Type | Lift Pump |
| Applications | Demonstrates how a well pump works |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

