Learn More
Cenmed™ Light Blue Disposable Short Sleeve V-Neck Scrub Top with 3 Pockets

Description
- Optimal coverage, comfort and breathability
- Ease of range of movement
- Hypoallergenic
- SMS Non Woven Material
- Anti-Static
- Latex Free
- 45 g
Specifications
Specifications
| Size | Large |
| Gender | Unisex |
| Material | SMS |
| Color | Light Blue |
| Neck Style | V-neck |
| Seam Type | Sewing Tape |
| Sleeve Style | Raglan Sleeve |
| Disposable | Single-use |
| Latex Free | Yes |
| Sterility | Non-sterile |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.