Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
OHAUS™ Light Duty Incubating Shaker

OHAUS Incubating Light Duty Shakers are designed to incubate samples from 10° below ambient to 65°C
Supplier: OHAUS™ 30391938/EMD
Description
- LED displays for temperature, speed and time
- Timer with audible alarm
- Calibration mode for temperature
- Speed ramping feature and spill resistant design

Specifications
3 mm | |
110 V | |
5°C to 65°C | |
Incubating Shaker | |
±2% | |
31.4 cm | |
54 cm | |
7.75 in. | |
19.7 cm | |
ISLDMPHDGL | |
4 microplates/2 microtube racks |
100 to 1200 rpm | |
120 V | |
Microplates, Microtube Racks | |
41°F to 149°F | |
±0.5°C at 37°C | |
11 in. | |
27.9 cm | |
31.8 cm | |
Digital | |
3 wire cord and plug | |
1 sec. to 160 hr. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction