Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Red Kap™ Light Grey Lab Coats, Exterior Pocket

Catalog No. 17020334 Shop All Red Kap Industries Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
Size (English) Chest:
38 in.
40 in.
42 in.
44 in.
46 in.
48 in.
50 in.
52 in.
54 in.
Size (Metric) Chest:
96.5 cm
101.6 cm
106.7 cm
111.8 cm
116.8 cm
121.9 cm
127 cm
132 cm
137.2 cm
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Size (English) Chest Size (Metric) Chest
17-020-334 Small 38 in. 96.5 cm
17-020-335 Medium 40 in. 101.6 cm
17-020-336 Large 42 in. 106.7 cm
17-020-337 X-Large 44 in. 111.8 cm
17-020-338 2X-Large 46 in. 116.8 cm
17-020-339 3X-Large 48 in. 121.9 cm
17-020-340 4X-Large 50 in. 127 cm
17-020-341 5X-Large 52 in. 132 cm
17-020-342 6X-Large 54 in. 137.2 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Catalog No. 17-020-334 Supplier Red Kap™ Supplier No. KP14GY RG 38
Add to Cart
Add to Cart
This item is not returnable. View return policy

The left chest pocket with pencil stall and two lower packets will keep you stocked with pens and small tools while the one-piece, lined collar and button-front closure will keep you looking professional during rounds and time in the lab.

  • Primary Closure: Button
  • Wash Care: Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil, Home Wash
  • Closure: Five buttons
  • Collar: One-piece, lined, notched lapel
  • Pocket: Left chest exterior pocket, Bartacked pencil stall, Two lower exterior pockets
  • Non-yellowing buttons for long-lasting whiteness and professional appearance
  • Requires minimum ironing thanks to a wrinkle-resistant finish
  • Side vent openings for easy access to underneath attire
  • Fit Details: Fits true to size. Meant to be worn over clothes.

Specifications

Product Type General Purpose Lab Coat
Size Small
Gender Men's
Material Polyester, Cotton
Color Light Gray
Closure Type Buttons
Cuff Style Hemmed
Disposable Reusable
Sterility Non-sterile
Style Regular
Finish Wrinkle Resistant
Size (English) Chest 38 in.
Size (Metric) Chest 96.5 cm
Construction Sewn
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.