Learn More
Description
- Self-locking head assures locking in any position
- Keep harness components and wire bundles secured
- Withstands a wide temperature range of -40 to 185°F (-40 to 85°C)
- Easily secure a bundle of wires or cables without hassle
- 3M Catalog# CT15BK120-D, CT15NT120-C, CT15NT120-D, CT8BK120-L, CT8NT120-L
Specifications
Specifications
| Product Type | Cable Tie |
| Model | CT8BK120-L |
| Color | Black |
| Description | UV resistant |
| Quantity | 500/Cs. |
| Material | Nylon 6/6 |
| Tensile Strength (English) | 120 lb. |
| Dimensions (L x W) | 9 x 0.298 in. |
| Length (English) | 9 in. |
| Length (Metric) | 229 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.