Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Light Heavy Duty Cable Ties (120lb, 530N) UL Listed TYPE 21

Catalog No. 19071048 Shop All 3M Products
Change view
Click to view available options
Color:
Black
Natural
Length (Metric):
229 mm
381 mm
Quantity:
2500/Cs.
500/Cs.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Length (Metric) Quantity
19-071-048 Natural 381 mm 500/Cs.
19-071-035 Black 229 mm 500/Cs.
19-071-019 Black 381 mm 2500/Cs.
19-071-045 Natural 229 mm 500/Cs.
19-071-047 Natural 381 mm 2500/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 19-071-048 Supplier 3M™ Supplier No. 7100038009
Add to Cart
Add to Cart
This item is not returnable. View return policy

3M™ Cable Ties are used to secure wire bundles and harness components quickly. The flexible design allows the user to slip ties easily under and around cables and harnesses.

  • Self-locking head assures locking in any position
  • Keep harness components and wire bundles secured
  • Withstands a wide temperature range of -40 to 185°F (-40 to 85°C)
  • Easily secure a bundle of wires or cables without hassle
  • 3M Catalog# CT15BK120-D, CT15NT120-C, CT15NT120-D, CT8BK120-L, CT8NT120-L
TRUSTED_SUSTAINABILITY

Specifications

Product Type Cable Tie
Model CT15NT120-C
Quantity 500/Cs.
Color Natural
Material Nylon 6/6
Tensile Strength (English) 120 lb.
Dimensions (L x W) 15 x 0.298 in.
Length (English) 15 in.
Length (Metric) 381 mm
Width (English) 0.298 in.
Width (Metric) 7.6 mm
Thickness (English) 0.069 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.