Learn More
Keystone Safety Lightweight Nylon 109I Hairnets

Description
- Lightweight Nylon
- 0.25 in. Aperture
- Latex Free
- Hand sewn
- Form fitting, comfortable
- FFDCA certified
- Helmke drum tested
- Breathable
- Disposable
- Strong and durable
Specifications
Specifications
| Size | 28 in. |
| Disposable | Single-use |
| Model | 109I |
| Diameter (English) | 28 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.