Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Lindberg/Blue M™ 1200°C Split-Hinge Tube Furnaces

Catalog No. 01257052
Change view
Click to view available options
Heated Zone:
12 in.
24 in.
610 mm
914 mm
Length (Metric):
43.2 cm
53.3 cm
Voltage:
208/240 V
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Heated Zone Length (Metric) Voltage
01-257-052 610 mm 43.2 cm 208/240 V
01-257-054 12 in. 43.2 cm 208/240 V
01-257-053 24 in. 43.2 cm 208/240 V
01-257-051 914 mm 53.3 cm 208/240 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 01-257-052 Supplier Thermo Scientific™ Supplier No. HTF55347C
Add to Cart
Add to Cart
Request a Quote
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Configure this split-hinge tube furnace for horizontal or vertical use. Features independent digital temperature control modules for ease of use.

Configure Thermo Scientific™ Lindberg/Blue M™ 1200°C Split-Hinge Tube Furnaces for horizontal or vertical use. Features independent digital temperature control modules (sold separately) which are available in standard or programmable options.

  • Moldatherm™ LGO™ heating element modules for superior radial and linear temperature uniformity and fast heatup and cooldown
  • Long-life, energy-efficient elements require little or no maintenance
  • Unique cabinet design achieves lower exterior surface temperature
  • Heat-reflecting element support assembly creates two highly effective insulating air spaces
  • Compact cabinet with high temperature-resistant painted finish
  • Accepts interchangeable Moldatherm tube adapters
  • Long-life Platinel™ II thermocouple(s) with 10ft. compensated lead wire and polarized plug

Three Zone Models

  • Three independent power circuits (zones) with independent thermocouples for control references
  • Full adjustment of each zone over entire operating range to 1200°C
  • Center zone uniformity achieved and operating length maximized through adjustable profiling of end zones by independent controller
  • Temperature uniformity achieved with independent setpoint of end zones higher or lower than center

Requires:

Independent digital temperature control module

TRUSTED_SUSTAINABILITY

Specifications

Heated Zone 610 mm
Temperature (Metric) 100°C to 1200°C
Type Multisegment
Display LED
Temperature Control Independent CC58434C
Dimensions (L x W x H) Exterior 17 x 35 x 16 in. (43.2 x 88.9 x 40.6 cm)
Length (English) 17 in.
Length (Metric) 43.2 cm
Width (English) 35 in.
Width (Metric) 88.9 cm
Height (English) 16 in.
Height (Metric) 40.6 cm
Diameter (English) Process Tube 1 to 3 in.
Diameter (Metric) Process Tube 2.54 to 7.62 cm
Shipping Weight (English) 195 lb.
Shipping Weight (Metric) 89 kg
Electrical Requirements 208/240 V 50/60 Hz
Voltage 208/240 V
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.