Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Lindberg/Blue M™ LGO Box Furnaces
GSA_VA

Catalog No. 10549200
Change view
Click to view available options
Capacity (Metric):
16.4 L
55.3 L
Temperature Control:
Digital
Digital Multi Seg/1 Prog/OTC
Digital Multi Seg/Multi Prog
Digital Multi Seg/Multi Prog/FM
Digital Multi Seg/Multi Prog/OTC
Digital Multi Seg/Multi Prog/OTC/FM
Digital Mutli Seg/1 Prog
Digital/OTC
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Temperature Control
10-549-200 16.4 L Digital Multi Seg/Multi Prog/OTC/FM
10-549-142 55.3 L Digital Mutli Seg/1 Prog
10-549-148 55.3 L Digital Multi Seg/Multi Prog/OTC
10-549-147 55.3 L Digital Multi Seg/1 Prog/OTC
01-257-085 55.3 L Digital/OTC
10-549-201 55.3 L Digital
01-257-098 16.4 L Digital
10-549-143 16.4 L Digital Multi Seg/Multi Prog
01-257-092 16.4 L Digital Multi Seg/Multi Prog/OTC
10-549-141 16.4 L Digital Mutli Seg/1 Prog
10-549-203 55.3 L Digital Multi Seg/Multi Prog/FM
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 10-549-200 Supplier Thermo Scientific™ Supplier No. BF51732PBFMC1
Add to Cart
Add to Cart
Request a Quote
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Utilize the latest technical advances in heating elements, insulation and temperature control integrated into a self-contained cabinet with these box furnaces.

Utilize the latest technical advances in heating elements, insulation and temperature control integrated into a self-contained cabinet with Thermo Scientific™ Lindberg/Blue M™ LGO Box Furnaces. Furnaces feature proprietary LGO (light gauge overbend) heating elements and Thermo Scientific™ Moldatherm™ insulation for efficient and economical transfer of heat to chamber, with low exterior temperatures. Variable heat-up rate eliminates thermal shock to materials with inherently quick heat up and cool down rates.

  • Variable heat-up rate eliminates thermal shock to materials with quick heat-up and cool-down rates
  • Choice of side hinge or vertical lift door
  • Air vent (1in. dia., top) and air inlet (0.375in. dia., rear) for inert atmosphere exchange (may experience some leakage at door)
  • Self-tuning, digital instrumentation for precise temperature setpoint and display
  • Platinel II™ thermocouple for long-term stability
  • 0.6 cu. ft. models feature vertical lift door; 2 cu. ft. models feature horizontal side swing door, hot side facing away from operator for protection

Microprocessor Control

  • Microprocessor-based self-tuning PID control (proportional, integral, derivative) provides optimum thermal process, prevents overshoot
  • Control panel designed for easy access and maintenance
  • Main power ON/OFF switch on control panel
  • Adjustable high-limit overtemperature protection
  • Simultaneous LED display of actual temperature vs. setpoint
  • Can be configured to display temperature in either °C or °F
  • Safety door switch interrupts power to heating element when door is opened; protects heating elements and minimizes exposure to end-user
  • Removable shelves for versatility
  • Moldatherm™ hearthplate supports load and prevents damage due to spillage

Digital, Single-Setpoint Controller

  • Single segment, single setpoint, one ramp to setpoint

Digital Single-Program, Multiple-Segment Programmable Controller

  • Single program with multiple segments for ramp (up and down) and dwell (timed hold) temperature control

Digital Multiple-Program, Multiple-Segment Programmable Controller

  • Available on models with

    P designation Multiple programs and segments for ramp (up and down) and dwell (timed hold) temperature control

Overtemperature Control (OTC)†

  • Adjustable digital overtemperature control, available on selected models with

    B suffix designation

  • Protects furnace and load in the event of primary control circuit failure
  • Overrides main controller and shuts off power to furnace if high limit is reached
  • Manual reset required for safety
  • Operates via magnetic contacts through signal from independent thermocouple

Flowmeter Option (FM) (Inert Atmosphere Only)

  • Available on selected models with

    FM designation

  • Gas flowmeter, adjustable, located on front control panel
  • Adjustable flowrate, range 1.0 to 10.0 cu. ft./hr. standard
  • Suitable for inert gas or airflow to chamber
  • Allows fresh air exchange for ashing applications Not suitable for combustible or volatile gases

Ordering Information:

Required power cord and hardwiring not included. Optional RS485 Digital Communications Port allows controller to be connected to a PC for remote monitoring and control of the furnace; up to 30 units can be connected to one PC.

†Specify Option

B for Overtemperature Control (OTC) when ordering.

Includes:

One two-part shelf (0.6 cu. ft. models have one shelf position at center position; 2.0 cu. ft. models have three shelf positions)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 0.6 cu.ft.
Capacity (Metric) 16.4 L
Temperature (Metric) 100°C to 1200°C
Type Multisegment, Multiprogram, OTC, FM
Power Consumption 4500 w
Temperature Control Digital Multi Seg/Multi Prog/OTC/FM
Dimensions (D x W x H) Interior 11 x 12 x 11 in. (27.9 x 33 x 17.8 cm)
Dimensions (L x W x H) Exterior 23 x 24 x 27 in. (58.4 x 61 x 68.6 cm)
Length (English) 23 in.
Length (Metric) 58.4
Width (English) 24 in.
Width (Metric) 61 cm
Width (Metric) Interior 33 cm
Height (English) 27 in.
Height (English) Interior 11 in.
Height (Metric) 68.6 cm
Height (Metric) Interior 17.8 cm
Depth (English) Interior 11 in.
Depth (Metric) Interior 27.9 cm
Shipping Weight (Metric) 75 kg
Electrical Requirements 208/240 V 50/60 Hz
Voltage 208/240 V
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.